- CLEANROOM FROCK DISCTEK GRID WHITE WITH ZIP FRONT, S
| Size | S |
| Closure Type | Zipper & Snap |
| Color | White |
| Sustainability | Reusable/Launderable |
| Clothing Type | Frocks |
| Static Control | Static Dissipative |
| Fabric | Disctek 2.5 |
| Standard | ISO 4 (Class 10) |
| Construction | ESD Safe |
| Weight | 2.01 LB |

