PIP
CFRZC-89WH-XS
CLEANROOM FROCK DISCTEK GRID WHITE WITH ZIP FRONT, XS CRITICAL ENVIRONMENT WHITE SIZE XS (UOM 1 EA)
Item #120096123
- CLEANROOM FROCK DISCTEK GRID WHITE WITH ZIP FRONT, XS CRITICAL ENVIRONMENT WHITE SIZE XS (UOM 1 EA)
| Color | White |
| Standard | ISO 4 (Class 10) |
| Construction | ESD Safe |
| Static Control | Static Dissipative |
| Sustainability | Reusable/Launderable |
| Clothing Type | Frocks |
| Size | XS |
| Fabric | Disctek 2.5 |
| Closure Type | Zipper & Snap |
| Weight | 2.01 LB |
| EAN or UPC | 616314566066 |
