| Standard | ISO 6 (Class 1,000) |
| Construction | ESD Safe |
| Clothing Type | Frocks |
| Material | Disctek 5.0 Fabric - 98% Polyester/ 2% Carbon |
| Sustainability | Reusable/Launderable |
| Size | L |
| Fabric | Disctek Grid |
| Color | White |
| Closure Type | Zipper & Snap |
| Weight | 2.01 LB |
| EAN or UPC | 616314569494 |

