| Sustainability | Reusable/Launderable |
| Dry Temperature | Low Heat |
| Leg Straps | Adjustable Buckle |
| Closure Type | Pull-Strap |
| Color | Dark Gray |
| Size | 30 in |
| Fabric | ATA Fiber Technology |
| Dry Instructions | Tumble Dry |
| Construction | Antimicrobial |
| Wash Instructions | Machine Wash |
| Clothing Type | Chaps |
| Wash Temperature | 104 ⁰F |
| Standard | ANSI Cut 9 A6, ANSI Cut Level Lap Groin A6, ANSI Cut Level Waist Leg A6, Taa Comp |
| Waist Closure | Adjustable Strap with Buckle |
| Chap Style | Open Back |
| Bleach | Do Not Bleach |
| Weight | 0.0 LB |

