PIP
CHAPS-1
CUT RESISTANT CHAPS, ADJ. WAIST AND LEG STRAPS, 25 INCHES PROTECTIVE CLOTHING DARK GRAY SIZE 25 (UOM 1 EA)
Item #120096124
- CUT RESISTANT CHAPS, ADJ. WAIST AND LEG STRAPS, 25 INCHES PROTECTIVE CLOTHING DARK GRAY SIZE 25 (UOM 1 EA)
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Clothing Type | Chaps |
| Closure Type | Pull-Strap |
| Standard | ANSI Cut 9 A6, ANSI Cut Level Lap Groin A6, ANSI Cut Level Waist Leg A6, Taa Comp |
| Size | 25 in |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Chap Style | Open Back |
| Wash Temperature | 104 ⁰F |
| Waist Closure | Adjustable Strap with Buckle |
| Construction | Antimicrobial |
| Leg Straps | Adjustable Buckle |
| Fabric | ATA Fiber Technology |
| Sustainability | Reusable/Launderable |
| Color | Dark Gray |
| Weight | 0.0 LB |
| EAN or UPC | 616314660436 |
