- CHAPS-2.5,ATA TECH., CHAPS BLACK, A6/A9, 40 INCH,Black,40(1/CASE)
| Construction | Antimicrobial, Double-Layer |
| Waist Closure | Adjustable Strap with Buckle |
| Standard | ANSI Cut Level Lap Groin A9, ANSI Cut Level Waist Leg A6, Taa Comp |
| Color | Dark Gray |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Leg Straps | Adjustable Buckle |
| Wash Temperature | 104 ⁰F |
| Fabric | ATA Fiber Technology |
| Clothing Type | Chaps |
| Size | 40 in |
| Bleach | Do Not Bleach |
| Chap Style | Open Back |
| Dry Temperature | Low Heat |
| Weight | 0.0 LB |
| EAN or UPC | 616314660573 |

