PIP
CHAPS-2.5-MR-40
ATA TECH CHAPS W/FRONT & BACK COVERAGE, 2" WIDE LEG STRAPS, 40" LENGTH PROTECTIVE CLOTHING DARK GRAY SIZE 40 (UOM 1 EA)
Item #120096126
- ATA TECH CHAPS W/FRONT & BACK COVERAGE, 2" WIDE LEG STRAPS, 40" LENGTH PROTECTIVE CLOTHING DARK GRAY SIZE 40 (UOM 1 EA)
| Closure Type | Hook and Loop |
| Fabric | ATA Fiber Technology |
| Chap Style | Enclosed Back |
| Leg Straps | Adjustable Hook and Loop |
| Wash Instructions | Machine Wash |
| Color | Dark Gray |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Waist Closure | Adjustable Strap with Buckle |
| Standard | ANSI Method TDM, ANSI Cut 9 A9, ANSI Cut Level Lap Groin A9, ANSI Cut Level Waist Leg A9, Taa Comp |
| Construction | Antimicrobial, Double-Layer |
| Clothing Type | Chaps |
| Wash Temperature | 104 ⁰F |
| Size | 40 in |
| Bleach | Do Not Bleach |
| Weight | 0.0 LB |
| EAN or UPC | 616314754227 |
