| Fabric | Tricot |
| Sustainability | Reusable/Launderable |
| Color | White |
| Clothing Type | Bouffant Caps |
| Standard | ISO 7 (Class 10,000) |
| Closure Type | Elastic |
| Size | 21 in |
| Weight | 145.73 LB |
| EAN or UPC | 616314576744 |
| Fabric | Tricot |
| Sustainability | Reusable/Launderable |
| Color | White |
| Clothing Type | Bouffant Caps |
| Standard | ISO 7 (Class 10,000) |
| Closure Type | Elastic |
| Size | 21 in |
| Weight | 145.73 LB |
| EAN or UPC | 616314576744 |