- ANTIMICROBIAL TRICOT BOUFFANT WHITE WHITE, O/S
| Color | White |
| Closure Type | Elastic |
| Clothing Type | Bouffant Caps |
| Sustainability | Reusable/Launderable |
| Type | Bouffant Cap |
| Standard | Taa Comp. |
| Fabric | Antimicrobial Tricot |
| Size | OS |
| Weight | 0.51 LB |
| Color | White |
| Closure Type | Elastic |
| Clothing Type | Bouffant Caps |
| Sustainability | Reusable/Launderable |
| Type | Bouffant Cap |
| Standard | Taa Comp. |
| Fabric | Antimicrobial Tricot |
| Size | OS |
| Weight | 0.51 LB |