PIP
CHPIN2-74WH-L
CLEANROOM HOOD BUILT IN FACE MASK - PULL OVER ALTESSA GRID WHITE, L
Item #119851091
- CLEANROOM HOOD BUILT IN FACE MASK - PULL OVER ALTESSA GRID WHITE, L
| Color | White |
| Construction | ESD Safe |
| Standard | ISO 5 (Class 100) |
| Sustainability | Reusable/Launderable |
| Fabric | Altessa Grid |
| Closure Type | Snap |
| Clothing Type | Hoods |
| Size | L |
| Weight | 0.51 LB |
