PIP
CHPIN2-74WH-M
CLEANROOM HOOD BUILT IN FACE MASK - PULL OVER ALTESSA GRID WHITE, M
Item #119851092
- CLEANROOM HOOD BUILT IN FACE MASK - PULL OVER ALTESSA GRID WHITE, M
| Closure Type | Snap |
| Construction | ESD Safe |
| Clothing Type | Hoods |
| Sustainability | Reusable/Launderable |
| Fabric | Altessa Grid |
| Standard | ISO 5 (Class 100) |
| Size | M |
| Color | White |
| Weight | 0.51 LB |
