PIP
CHPIN2-74WH-XS
CLEANROOM HOOD BUILT IN FACE MASK - PULL OVER ALTESSA GRID WHITE, XS
Item #119851095
- CLEANROOM HOOD BUILT IN FACE MASK - PULL OVER ALTESSA GRID WHITE, XS
| Size | XS |
| Fabric | Altessa Grid |
| Standard | ISO 5 (Class 100) |
| Sustainability | Reusable/Launderable |
| Construction | ESD Safe |
| Clothing Type | Hoods |
| Color | White |
| Closure Type | Snap |
| Weight | 0.51 LB |
