PIP
CHPO-16WH-XS
CLEANROOM HOOD - PULL OVER ULTIMAX STRIPE WHITE, XS CRITICAL ENVIRONMENT WHITE SIZE XS (UOM 1 EA)
Item #120096134
- CLEANROOM HOOD - PULL OVER ULTIMAX STRIPE WHITE, XS CRITICAL ENVIRONMENT WHITE SIZE XS (UOM 1 EA)
| Closure Type | Snap |
| Sustainability | Reusable/Launderable |
| Fabric | Ultimax Stripe |
| Size | XS |
| Construction | ESD Safe |
| Clothing Type | Hoods |
| Color | White |
| Standard | ISO 3 (Class 1) |
| Weight | 0.51 LB |
| EAN or UPC | 616314830846 |
