| Fabric | Maxima ESD |
| Standard | ISO 4 (Class 10) |
| Color | White |
| Sustainability | Reusable/Launderable |
| Clothing Type | Hoods |
| Size | 3XL |
| Closure Type | Snap |
| Construction | ESD Safe |
| Weight | 0.51 LB |
| EAN or UPC | 616314620485 |
| Fabric | Maxima ESD |
| Standard | ISO 4 (Class 10) |
| Color | White |
| Sustainability | Reusable/Launderable |
| Clothing Type | Hoods |
| Size | 3XL |
| Closure Type | Snap |
| Construction | ESD Safe |
| Weight | 0.51 LB |
| EAN or UPC | 616314620485 |