| Size | XL |
| Construction | ESD Safe |
| Clothing Type | Hoods |
| Standard | ISO 4 (Class 10) |
| Fabric | Maxima ESD |
| Sustainability | Reusable/Launderable |
| Color | White |
| Closure Type | Snap |
| Weight | 0.51 LB |
| EAN or UPC | 616314583988 |
| Size | XL |
| Construction | ESD Safe |
| Clothing Type | Hoods |
| Standard | ISO 4 (Class 10) |
| Fabric | Maxima ESD |
| Sustainability | Reusable/Launderable |
| Color | White |
| Closure Type | Snap |
| Weight | 0.51 LB |
| EAN or UPC | 616314583988 |