PIP
CHPO-74WH-2XL
CLEANROOM HOOD - PULL OVER ALTESSA GRID WHITE, 2XL CRITICAL ENVIRONMENT WHITE SIZE 2XL (UOM 1 EA)
Item #120096135
- CLEANROOM HOOD - PULL OVER ALTESSA GRID WHITE, 2XL CRITICAL ENVIRONMENT WHITE SIZE 2XL (UOM 1 EA)
| Standard | ISO 5 (Class 100) |
| Size | 2XL |
| Clothing Type | Hoods |
| Construction | ESD Safe |
| Fabric | Altessa Grid |
| Color | White |
| Closure Type | Snap |
| Sustainability | Reusable/Launderable |
| Weight | 0.51 LB |
| EAN or UPC | 616314584114 |
