PIP
CHPO-74WH-3XL
CLEANROOM HOOD - PULL OVER ALTESSA GRID WHITE, 3XL CRITICAL ENVIRONMENT WHITE SIZE 3XL (UOM 1 EA)
Item #120096136
- CLEANROOM HOOD - PULL OVER ALTESSA GRID WHITE, 3XL CRITICAL ENVIRONMENT WHITE SIZE 3XL (UOM 1 EA)
| Closure Type | Snap |
| Fabric | Altessa Grid |
| Color | White |
| Construction | ESD Safe |
| Standard | ISO 5 (Class 100) |
| Sustainability | Reusable/Launderable |
| Clothing Type | Hoods |
| Size | 3XL |
| Weight | 0.51 LB |
| EAN or UPC | 616314584121 |
