- CLEANROOM HOOD - PULL OVER ALTESSA GRID WHITE, L
| Clothing Type | Hoods |
| Size | L |
| Standard | ISO 5 (Class 100) |
| Color | White |
| Closure Type | Snap |
| Sustainability | Reusable/Launderable |
| Construction | ESD Safe |
| Fabric | Altessa Grid |
| Weight | 0.51 LB |
| Clothing Type | Hoods |
| Size | L |
| Standard | ISO 5 (Class 100) |
| Color | White |
| Closure Type | Snap |
| Sustainability | Reusable/Launderable |
| Construction | ESD Safe |
| Fabric | Altessa Grid |
| Weight | 0.51 LB |