- CLEANROOM HOOD-PULL OVER DISCTEK GRID WHITE, M
| Fabric | Disctek 2.5 |
| Size | M |
| Clothing Type | Hoods |
| Sustainability | Reusable/Launderable |
| Construction | ESD Safe |
| Closure Type | Snap |
| Standard | ISO 4 (Class 10) |
| Color | White |
| Weight | 0.51 LB |
| Fabric | Disctek 2.5 |
| Size | M |
| Clothing Type | Hoods |
| Sustainability | Reusable/Launderable |
| Construction | ESD Safe |
| Closure Type | Snap |
| Standard | ISO 4 (Class 10) |
| Color | White |
| Weight | 0.51 LB |