| Fabric | Taffeta |
| Size | XS |
| Color | Light Blue |
| Closure Type | Elastic |
| Construction | Low-Lint |
| Sustainability | Reusable/Launderable |
| Clothing Type | Shoe Covers |
| Weight | 0.2 LB |
| Fabric | Taffeta |
| Size | XS |
| Color | Light Blue |
| Closure Type | Elastic |
| Construction | Low-Lint |
| Sustainability | Reusable/Launderable |
| Clothing Type | Shoe Covers |
| Weight | 0.2 LB |