| Construction | Low-Lint |
| Size | 3XL |
| Sustainability | Reusable/Launderable |
| Color | White |
| Clothing Type | Shoe Covers |
| Fabric | Taffeta |
| Closure Type | Elastic |
| Weight | 0.2 LB |
| Construction | Low-Lint |
| Size | 3XL |
| Sustainability | Reusable/Launderable |
| Color | White |
| Clothing Type | Shoe Covers |
| Fabric | Taffeta |
| Closure Type | Elastic |
| Weight | 0.2 LB |