| Fabric | Taffeta |
| Size | S |
| Construction | Low-Lint |
| Clothing Type | Shoe Covers |
| Closure Type | Elastic |
| Sustainability | Reusable/Launderable |
| Color | White |
| Weight | 0.2 LB |
| EAN or UPC | 616314586170 |
| Fabric | Taffeta |
| Size | S |
| Construction | Low-Lint |
| Clothing Type | Shoe Covers |
| Closure Type | Elastic |
| Sustainability | Reusable/Launderable |
| Color | White |
| Weight | 0.2 LB |
| EAN or UPC | 616314586170 |