- DISPOSABLE CLEANROOM FACE MASK XS-OS White
| Strap Attachment | Looped |
| Head Strap | Elastic |
| Standard | ISO 5 (Class 100) |
| Color | White |
| Size | OS |
| Weight | 3.89 LB |
| EAN or UPC | 616314610714 |
| Strap Attachment | Looped |
| Head Strap | Elastic |
| Standard | ISO 5 (Class 100) |
| Color | White |
| Size | OS |
| Weight | 3.89 LB |
| EAN or UPC | 616314610714 |