- CLEANROOM DISPOSABLE FACE MASK OS-OS White
| Standard | ISO 6 (Class 1,000) |
| Color | White |
| Strap Attachment | Looped |
| Head Strap | Elastic |
| Size | OS |
| Weight | 3.89 LB |
| EAN or UPC | 616314610707 |
| Standard | ISO 6 (Class 1,000) |
| Color | White |
| Strap Attachment | Looped |
| Head Strap | Elastic |
| Size | OS |
| Weight | 3.89 LB |
| EAN or UPC | 616314610707 |