- SITWEAR BOTTOM ESD MICRODENIER FABRIC NAVY, 2XL
| Construction | ESD Safe |
| Sustainability | Reusable/Launderable |
| Color | Navy |
| Clothing Type | Sitewear |
| Static Control | Static Dissipative |
| Size | 2XL |
| Closure Type | Elastic |
| Fabric | ESD Microdenier |
| Weight | 2.01 LB |
| Construction | ESD Safe |
| Sustainability | Reusable/Launderable |
| Color | Navy |
| Clothing Type | Sitewear |
| Static Control | Static Dissipative |
| Size | 2XL |
| Closure Type | Elastic |
| Fabric | ESD Microdenier |
| Weight | 2.01 LB |