- SITWEAR BOTTOM ESD MICRODENIER FABRIC NAVY, 3XL
| Closure Type | Elastic |
| Construction | ESD Safe |
| Static Control | Static Dissipative |
| Clothing Type | Sitewear |
| Fabric | ESD Microdenier |
| Sustainability | Reusable/Launderable |
| Color | Navy |
| Size | 3XL |
| Weight | 2.01 LB |
| Closure Type | Elastic |
| Construction | ESD Safe |
| Static Control | Static Dissipative |
| Clothing Type | Sitewear |
| Fabric | ESD Microdenier |
| Sustainability | Reusable/Launderable |
| Color | Navy |
| Size | 3XL |
| Weight | 2.01 LB |