- SITWEAR BOTTOM ESD MICRODENIER FABRIC NAVY, S
| Clothing Type | Sitewear |
| Sustainability | Reusable/Launderable |
| Construction | ESD Safe |
| Size | S |
| Static Control | Static Dissipative |
| Color | Navy |
| Fabric | ESD Microdenier |
| Closure Type | Elastic |
| Weight | 2.01 LB |
| Clothing Type | Sitewear |
| Sustainability | Reusable/Launderable |
| Construction | ESD Safe |
| Size | S |
| Static Control | Static Dissipative |
| Color | Navy |
| Fabric | ESD Microdenier |
| Closure Type | Elastic |
| Weight | 2.01 LB |