| Size | OS |
| Drink Type | Sugar Free |
| Color | Multi |
| Form | Freeze Pops |
| Sustainability | Recyclable |
| Standard | Taa Comp. |
| Weight | 1.5 LB |
| Size | OS |
| Drink Type | Sugar Free |
| Color | Multi |
| Form | Freeze Pops |
| Sustainability | Recyclable |
| Standard | Taa Comp. |
| Weight | 1.5 LB |