| Form | Freeze Pops |
| Size | OS |
| Standard | Taa Comp. |
| Color | Multi |
| Drink Type | Low Calorie |
| Sustainability | Recyclable |
| Weight | 0.15 LB |
| Form | Freeze Pops |
| Size | OS |
| Standard | Taa Comp. |
| Color | Multi |
| Drink Type | Low Calorie |
| Sustainability | Recyclable |
| Weight | 0.15 LB |