- CASE PACK/200, ATA, 2X2.5, YELLOW 1-PLY SLEEVE W/TH, ANSI A4
| Liner Material | ATA Fiber Technology, Aramid |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Size | 18 in |
| Bleach | Do Not Bleach |
| Top Arm Option | Elastic Cuff |
| Color | Yellow |
| Construction | Seamless Knit |
| Ply | Single-Ply |
| Wash Temperature | 104 ⁰F |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Dry Instructions | Tumble Dry |
| Standard | ANSI Method TDM, ANSI Gram 1572, ANSI Cut 4, ANSI Cut 9 A4, ANSI Abrasion 1, ANSI Abrasion Cycles 300, Taa Comp |
| Weight | 0.0 LB |
| EAN or UPC | 616314627064 |

