- CASE PACK/100, WPP-SLEEVE, CLAW COVER 13G GRAY ALG-CLIP 14
| Construction | Seamless Knit |
| Standard | ANSI Method TDM, ANSI Gram 3095, ANSI Cut 9 A6, ANSI Abrasion 2, ANSI Abrasion Cycles 1000, 21 CFR, Taa Comp |
| Color | Gray |
| Top Arm Option | Elastic Cuff |
| Liner Material | HPPE, Stainless Steel Wire, Antimicrobial |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Dry Instructions | Tumble Dry |
| Ply | Single-Ply |
| Wash Temperature | 104 ⁰F |
| Bleach | Bleach |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Size | 14 in |
| Weight | 16.09 LB |
| EAN or UPC | 616314624704 |

