- CASE PACK/288, WPP-SLEEVE, ATA HIDEAWAY 1-PLY TH 22
| Ply | Single-Ply |
| Standard | ANSI Method TDM, ANSI Gram 1394, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 1, ANSI Abrasion Cycles 250, ASTM F1060 2, ASTM F1060 Temp 284° F, Taa Comp |
| Size | 22 in |
| Color | Green |
| Wash Instructions | Machine Wash |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Tumble Dry |
| Construction | Seamless Knit |
| Liner Material | ATA Fiber Technology, Hide-Away |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Top Arm Option | Elastic Cuff |
| Weight | 16.62 LB |
| EAN or UPC | 616314621659 |

