- CASE PACK/300, WPP-SLEEVE, ATA/COT 18
| Standard | ANSI Method TDM, ANSI Gram 1931, ANSI Cut 9 A4, ANSI Abrasion 1, ANSI Abrasion Cycles 150, Taa Comp |
| Top Arm Option | Elastic Cuff |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Ply | Single-Ply |
| Construction | Seamless Knit |
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Liner Material | ATA Fiber Technology, Aramid, Cotton |
| Wash Temperature | 104 ⁰F |
| Color | Yellow |
| Size | 18 in |
| Weight | 24.65 LB |
| EAN or UPC | 616314622168 |

