- CASE PACK/300, WPP-SLEEVE, ATA/COT TH 18
| Construction | Seamless Knit |
| Wash Temperature | 104 ⁰F |
| Liner Material | ATA Fiber Technology, Aramid, Cotton |
| Standard | ANSI Method TDM, ANSI Gram 1843, ANSI Cut 4, ANSI Cut 9 A4, ANSI Abrasion 1, ANSI Abrasion Cycles 150, Taa Comp |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Color | Yellow |
| Top Arm Option | Elastic Cuff |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Ply | Single-Ply |
| Size | 18 in |
| Wash Instructions | Machine Wash |
| Weight | 24.65 LB |
| EAN or UPC | 616314622175 |

