- CASE PACK/300, WPP-SLEEVE, ATA 2X2.5 STA-COOL LINED TH 24
| Bleach | Bleach |
| Top Arm Option | Elastic Cuff |
| Ply | 2-Ply |
| Standard | ANSI Method TDM, ANSI Gram 1843, ANSI Cut 4, ANSI Cut 9 A4, ANSI Abrasion 1, ANSI Abrasion Cycles 275, Taa Comp |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Lining | Sta-Cool |
| Liner Material | HPPE, Stainless Steel Wire, Sta-Cool |
| Wash Temperature | 104 ⁰F |
| Color | Yellow |
| Construction | Seamless Knit |
| Size | 24 in |
| Weight | 24.69 LB |
| EAN or UPC | 616314622359 |

