- CASE PACK/300, SLEEVE, ATP 18
| Dry Instructions | Tumble Dry |
| Standard | ANSI Method TDM, ANSI Gram 956, ANSI Cut 2, ANSI Cut 9 A2, ANSI Abrasion 1, ANSI Abrasion Cycles 200, Taa Comp |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Color | Gray |
| Construction | Seamless Knit |
| Wash Instructions | Machine Wash |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Top Arm Option | Elastic Cuff |
| Ply | Single-Ply |
| Bleach | Do Not Bleach |
| Size | 18 in |
| Liner Material | ATA Fiber Technology, Polyester |
| Weight | 23.21 LB |
| EAN or UPC | 616314627132 |

