| Ply | 2-Ply |
| Material | Cotton/ Polyester blend |
| Construction | Seamless Knit, Tube Knit |
| Size | 18 in |
| Gender | Unisex Adult |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Top Arm Option | Elastic Ends |
| Color | Natural |
| Standard | Taa Comp. |
| Weight | 25.99 LB |
| EAN or UPC | 616314626913 |

