- CASE PACK/144, WPP-SLEEVE, ATA HIDEAWAY 13G TH 18
| Construction | Seamless Knit |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Color | Green |
| Top Arm Option | Elastic Cuff |
| Standard | ANSI Method TDM, ANSI Gram 1106, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 1, ANSI Abrasion Cycles 250, Taa Comp |
| Liner Material | ATA Fiber Technology, Hide-Away |
| Size | 18 in |
| Ply | Single-Ply |
| Dry Temperature | Low Heat |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Wash Instructions | Machine Wash |
| Wash Temperature | 104 ⁰F |
| Weight | 22.55 LB |
| EAN or UPC | 616314622977 |

