- CASE PACK/1, WPP-SLEEVE, ARAMID 2 PLY 24
| Dry Instructions | Tumble Dry |
| Construction | Seamless Knit |
| Standard | ANSI Method TDM, ANSI Gram 1018, ANSI Cut 9 A3, ANSI Abrasion 1, ANSI Abrasion Cycles 200, ASTM F1060 2, ASTM F1060 Temp 284° F, Taa Comp |
| Wash Temperature | 104 ⁰F |
| Size | 24 in |
| Dry Temperature | Low Heat |
| Liner Material | Aramid |
| Bleach | Do Not Bleach |
| Ply | 2-Ply |
| Color | Yellow |
| Top Arm Option | Elastic Cuff |
| Wash Instructions | Machine Wash |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Weight | 22.0 LB |
| EAN or UPC | 616314625701 |

