| Ply | 2-Ply |
| Sustainability | Reusable/Launderable |
| Size | 24 in |
| Color | Yellow |
| Gender | Unisex Adult |
| Material | 100% Aramid |
| Construction | Seamless Knit |
| Top Arm Option | Overstitched Elastic |
| Standard | ANSI Abrasion 1, ANSI Abrasion Cycles 275, Taa Comp |
| Weight | 0.0 LB |
| EAN or UPC | 616314626289 |

