- CASE PACK/200, WPP-SLEEVE, ATA ULTRA 1PLY TH 18
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Ply | Single-Ply |
| Standard | ANSI Method TDM, ANSI Gram 1060, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 1, ANSI Abrasion Cycles 125, Taa Comp |
| Dry Instructions | Tumble Dry |
| Top Arm Option | Elastic Cuff |
| Size | 18 in |
| Construction | Seamless Knit |
| Wash Instructions | Machine Wash |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Liner Material | ATA Fiber Technology, Aramid |
| Color | Yellow |
| Weight | 11.16 LB |
| EAN or UPC | 616314623028 |

