- CASE PACK/200, WPP-SLEEVE, ATA ULTRA HVO 1PLY 12
| Color | Hi-Vis Orange |
| Liner Material | ATA Fiber Technology, Aramid |
| Bleach | Do Not Bleach |
| Ply | Single-Ply |
| Wash Instructions | Machine Wash |
| Wash Temperature | 104 ⁰F |
| Size | 12 in |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Dry Instructions | Tumble Dry |
| Top Arm Option | Elastic Cuff |
| Dry Temperature | Low Heat |
| Standard | ANSI Method TDM, ANSI Gram 1274, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 1, ANSI Abrasion Cycles 150, Taa Comp |
| Construction | Seamless Knit |
| Weight | 8.71 LB |
| EAN or UPC | 616314623080 |

