PIP
PF-D
ECOSERIES 32 NRR METAL DETECTABLE BIOBASED CORDED FOAM WITH PINCH FIT 100/BOX
Item #120655544
| Hearing Style | Metal Detectable |
| Cord Material | BioBased C |
| Color | Blue |
| Standard | CSA z94 2 A(L), Taa Comp |
| SNR Rating | 38 |
| Shape | Tapered Push-In |
| NRR | 32 |
| Sustainability | Made from Bio-Based Materials |
| Plug Material | BioBased Foam |
| Size | OS |
| Weight | 11.24 LB |
| EAN or UPC | 616314953101 |
