- CASE PACK/100, WPP-SLEEVE, ATA 2X1 BG ELSTC TH 22
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Standard | ANSI Method TDM, ANSI Gram 1869, ANSI Cut 4, ANSI Cut 9 A4, ANSI Abrasion 1, ANSI Abrasion Cycles 150, Taa Comp |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Size | 22 in |
| Liner Material | ATA Fiber Technology, Aramid |
| Color | Yellow |
| Wash Temperature | 104 ⁰F |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Construction | Seamless Knit |
| Top Arm Option | Elastic Cuff |
| Ply | Single-Ply |
| Weight | 15.17 LB |
| EAN or UPC | 616314623554 |

