- ATA FR STA-COOL, 10G, A4, STANDARD SLEEVE, 72/CS
| Bleach | Do Not Bleach |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Ply | Single-Ply |
| Top Arm Option | Non-Slip |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Finger Thumb Option | Thumb Hole |
| Size | 18 in |
| Color | Yellow |
| Standard | ANSI Method TDM, ANSI Gram 2013, ANSI Cut 4, ANSI Cut 9 A4, ANSI Abrasion 2, ANSI Abrasion Cycles 800, ASTM F1060 2, ASTM F1060 Temp 284° F, ASTM F1358 2 |
| Construction | Machine Knit, Seamless Knit |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Liner Material | ATA Fiber Technology, Aramid, Sta-Cool |
| Weight | 24.76 LB |
| EAN or UPC | 616314385223 |

