- CASE PACK/0, ATA/HTP FIBER, BLACK A2, STANDARD, TH, 22 Black
| Color | Black |
| Ply | Single-Ply |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Construction | Machine Knit |
| Liner Material | High-Tenacity Polyester, ATA Fiber Technology |
| Size | 22 in |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Finger Thumb Option | Thumb Hole |
| Top Arm Option | Non-Slip |
| Standard | ANSI Method TDM, ANSI Gram 541, ANSI Cut 9 A2, ANSI Abrasion 2, ANSI Abrasion Cycles 700, Taa Comp |
| Wash Temperature | 104 ⁰F |
| Weight | 27.27 LB |
| EAN or UPC | 616314373015 |

