| Color | Black |
| Liner Material | High-Tenacity Polyester, ATA Fiber Technology |
| Dry Temperature | Low Heat |
| Ply | Single-Ply |
| Construction | Machine Knit |
| Top Arm Option | Non-Slip |
| Finger Thumb Option | Thumb Hole |
| Size | 12 in |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Wash Instructions | Machine Wash |
| Standard | ANSI Method TDM, ANSI Gram 541, ANSI Cut 9 A2, ANSI Abrasion 2, ANSI Abrasion Cycles 700, Taa Comp |
| Weight | 0.0 LB |
| EAN or UPC | 616314370946 |

