PIP
S13ATAFR/2HA-NW-ES6-22
ATA Hide-Away FR Technology, A2, Narrow Sleeve SIZE 22"-Green
Item #117907691
- ATA Hide-Away FR Technology, A2, Narrow Sleeve SIZE 22"-Green
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Standard | ANSI Method TDM, ANSI Gram 750, ANSI Cut 9 A2, ANSI Abrasion 1, ANSI Abrasion Cycles 280, ASTM F1060 2, ASTM F1060 Temp 284° F, ASTM F1358 4, Taa Comp |
| Wash Instructions | Machine Wash |
| Construction | Machine Knit |
| Wash Temperature | 104 ⁰F |
| Color | Green |
| Top Arm Option | Non-Slip |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Ply | Single-Ply |
| Dry Temperature | Low Heat |
| Size | 22 in |
| Liner Material | ATA Fiber Technology, Hide-Away |
| Weight | 18.12 LB |
| EAN or UPC | 616314380181 |
