- ECO SERIES SLEEVE, 13G, GRAY
| Top Arm Option | Overstitched Elastic |
| Ply | Single-Ply |
| Construction | Machine Knit |
| Size | 18 in |
| Sustainability | Made from Bio-Based Materials, Reusable/Launderable, Recyclable via Terracycle Program |
| Color | Gray |
| Standard | ANSI Method TDM, ANSI Gram 2769, ANSI Cut 9 A5, ANSI Abrasion 1, Taa Comp |
| Liner Material | Dyneema Diamond 1.0 Technology |
| Weight | 17.04 LB |

