PIP
SSSFOR
99% SUGAR FREE SOLO SHOTS - ORANGE HEAT STRESS ORANGE SIZE OS (UOM BAG, 10 PER CASE)50 solo shots/BAG and 10 BAG/Case
Item #120096183
- 99% SUGAR FREE SOLO SHOTS - ORANGE HEAT STRESS ORANGE SIZE OS (UOM BAG, 10 PER CASE)
| Size | OS |
| Drink Type | Sugar Free |
| Standard | Taa Comp. |
| Color | Orange |
| Form | Powder Concentrate |
| Weight | 0.595 LB |
| EAN or UPC | 616314774706 |
